Motion
HGB2163H
Hanger Bearing - 2-15/16 in Thickness
Mi Item #01078182
MFR #HGB2163H
Price$170.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 2-15/16 in Thickness
Mi Item #01078182
MFR #HGB2163H

Mfr description
HGB2163H 3" 216 HARD IRON HANGER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.87/each

Specifications

Dimensions

  • Thickness
    2-15/16 in

Details

  • Material
    Greaseable HI
  • Part Type
    Hanger Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)