Motion
HGB2263H
Hanger Bearing - Style: 226, 3 in Bore Dia., Hard Iron Material
Mi Item #01078202
MFR #HGB2263H
Price$133.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - Style: 226, 3 in Bore Dia., Hard Iron Material
Mi Item #01078202
MFR #HGB2263H

Mfr description
HGB2263H 3" 226 HARD IRON HANGER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.90/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Overall Width
    2-15/16 in
  • Weight
    11 lbs

Details

  • Additional Details
    Requires hardened shaft, can be noisy, lube req'd in some applications
  • Bearing Material
    Hard Iron
  • Bearing Style
    226
  • Operating Temperature Range
    Maximum 400 °F
  • Part Type
    Hanger Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)