Motion
HGB2263716BR
Hanger Bearing - 3-15/16 in Thickness
Mi Item #01078481
MFR #HGB2263716BR
Price$411.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 3-15/16 in Thickness
Mi Item #01078481
MFR #HGB2263716BR

Mfr description
HGB2263716BR 3 7/16" 226 BRONZE HANGER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$411.44/each

Specifications

Dimensions

  • Thickness
    3-15/16 in

Details

  • Material
    Bronze
  • Part Type
    Hanger Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)