Motion
PS50 SPACER CPLG HUB ASSY 1210

DODGE
PS50 SPACER CPLG HUB ASSY 1210

Dodge-Reliance 011620, Tire Coupling Spacer Center Assembly, Type: Spacer Center Assembly, For Coupling Size: 50
Mi Item #01079206
MFR #PS50 SPACER CPLG HUB ASSY 1210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PS50 SPACER CPLG HUB ASSY 1210

Dodge-Reliance 011620, Tire Coupling Spacer Center Assembly, Type: Spacer Center Assembly, For Coupling Size: 50
Mi Item #01079206
MFR #PS50 SPACER CPLG HUB ASSY 1210

Mfr description
PS50 SPACER CPLG HUB ASSY 1210 011620
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    1210
  • Coupling Size Code
    50
  • Outside Diameter
    5-1/4 in
  • Overall Length
    2.88 to 7.33 in
  • Weight
    1.45 lbs

Details

  • Manufacturer Catalog Number
    011620
  • Material
    Ductile Iron
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Spacer Center Assembly
  • Series
    Para-Flex PS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)