Motion
PS60 SPACER CPLG HUB ASSY 1610

DODGE
PS60 SPACER CPLG HUB ASSY 1610

Dodge-Reliance 011621, Tire Coupling Spacer Center Assembly, Type: Spacer Center Assembly, For Coupling Size: 60
MI ITEM #01079220
MFR #PS60 SPACER CPLG HUB ASSY 1610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PS60 SPACER CPLG HUB ASSY 1610

Dodge-Reliance 011621, Tire Coupling Spacer Center Assembly, Type: Spacer Center Assembly, For Coupling Size: 60
MI ITEM #01079220
MFR #PS60 SPACER CPLG HUB ASSY 1610

Mfr description
PS60 SPACER CPLG HUB ASSY 1610 011621
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    1610
  • Coupling Size Code
    60
  • Outside Diameter
    6-1/2 in
  • Overall Length
    3.38 to 7.33 in
  • Weight
    1.78 lbs, 1.95
  • Width
    6.378

Details

  • Manufacturer Catalog Number
    011621
  • Material
    Ductile Iron
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Spacer Center Assembly
  • Series
    Para-Flex PS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)