Motion
PS120 SPACER CPLG HUB ASSY 3020

DODGE
PS120 SPACER CPLG HUB ASSY 3020

Dodge-Reliance 011625, Tire Coupling Spacer Center Assembly, Type: Spacer Center Assembly, For Coupling Size: 120
MI ITEM #01079250
MFR #PS120 SPACER CPLG HUB ASSY 3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PS120 SPACER CPLG HUB ASSY 3020

Dodge-Reliance 011625, Tire Coupling Spacer Center Assembly, Type: Spacer Center Assembly, For Coupling Size: 120
MI ITEM #01079250
MFR #PS120 SPACER CPLG HUB ASSY 3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    3020
  • Coupling Size Code
    120
  • Outside Diameter
    12.38 in
  • Overall Length
    4-1/2 to 10 in
  • Weight
    11.32 lbs, 12.4
  • Width
    9.055

Details

  • Manufacturer Catalog Number
    011625
  • Material
    Ductile Iron
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Spacer Center Assembly
  • Series
    Para-Flex PS

Overview

Mfr description
PS120 SPACER CPLG HUB ASSY 3020 011625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought