1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Siemens
14BP32AA81
FVNR NEMA Motor Starter - Three Phase, 3 Pole, 575 V
MI ITEM #
01079892
MFR #
14BP32AA81
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Siemens 14BP32AA81
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Siemens
14BP32AA81
FVNR NEMA Motor Starter - Three Phase, 3 Pole, 575 V
MI ITEM #
01079892
MFR #
14BP32AA81
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
14BP32AA81 FVNR NEMA STARTER
Specifications
Phase
Three Phase
Number Of Poles
3
Voltage
575 V
Horsepower Rating Normal Duty
2 hp @ 460 V
Enclosure Type
Open Chassis
Weight
4.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data