Motion
769 LUBRICANT 12oz

JET-LUBE
769 LUBRICANT 12oz

769 Lubricant Penetrant/Lubricant - 12 oz, Yellow Color
Mi Item #01080354
MFR #769 LUBRICANT 12oz
Price$25.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
769 LUBRICANT 12oz

769 Lubricant Penetrant/Lubricant - 12 oz, Yellow Color
Mi Item #01080354
MFR #769 LUBRICANT 12oz

Mfr description
37341 12/34 LUBRICANT & PENETRANT
  • The leading multipurpose, penetrating, lubricating, moisture displacing and corrosion preventative product for use where salt water, salt spray or other harsh environments are present
  • 769 Lubricant gives total performance while being environmentally safe, easy to use and non-flammable
  • Lubricates: Contains ashless extreme pressure additives and highly refined lubricating oils that provide superior lubricating protection and antiwear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$25.30/each

Specifications

Dimensions

  • Container Size
    12 oz
  • ISO Grade
    100
  • Specific Gravity
    0.83
  • VOC Content
    3.6 %

Details

  • Application
    Extreme Pressure
  • Base Material
    Clear Amber Fluid
  • Certification
    NSF H2
  • Color
    Yellow
  • Composition
    Carbon Dioxide, Petroleum Distillates, Petroleum
  • Container Capacity
    12 oz
  • Features & Benefits
    • The leading multipurpose, penetrating, lubricating, moisture displacing and corrosion preventative product for use where salt water, salt spray or other harsh environments are present •769 Lubricant gives total performance while being environmentally safe, easy to use and non-flammable •Lubricates: Contains ashless extreme pressure additives and highly refined lubricating oils that provide superior lubricating protection and antiwear properties •Penetrates: Rusted and frozen metal parts studs, nuts, screws, pins, linkages are easily loosened by means of superior creepability •Removes Moisture: Moisture is lifted and displaced rather than trapped •Pores and crevices of surfaces are freed from moisture and are coated with a thin non-greasy film that prevents additional moisture from clinging or entering •Prevents Rust & Corrosion: Thin film adheres to metallic surfaces, providing positive, temporary protection against the formation of rust and corrosion, including electrolytic and galvanic corrosion common in salt environments.
  • Flash Point
    Greater than 177 °F
  • NSF Rating
    H2
  • Pour Point
    -25 °F
  • Product Types
    Lubricant and Penetrant
  • Type
    Penetrant/Lubricant
  • Viscosity
    4.5-8.5 cSt 40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)