Motion
38000
Silicone Sealant - Clear, Acetoxy silicone Base, 10.3 oz, Cartridge, 10-20 minutes Cure Time
MI ITEM #01082364
MFR #38000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Clear, Acetoxy silicone Base, 10.3 oz, Cartridge, 10-20 minutes Cure Time
MI ITEM #01082364
MFR #38000

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38000 CONSTRUCTION SIL 10.3OZ CTDG CLR
  • Suitable for general construction applications
  • Provides weatherproof and waterproof seal
  • Resists ozone, UV radiation and temperature extremes
  • Fills and seals gaps around windows, doors, vents, fixtures and lights
  • Custom colors available upon request

Specifications

  • Color
    Clear
  • Chemical Base
    Acetoxy silicone
  • Application
    -35°F to 140°F
  • Cure Time
    10-20 minutes
  • Operating Temperature Range
    -40°F to 400°F
  • Package Size
    10.3 oz
  • Package Type
    Cartridge
  • Flash Point
    212 °F
  • Standards Met
    ASTM C-920- Type S,Grade NS,Class 25
  • VOC Content
    23 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text