Motion
38001
Silicone Sealant - White, Acetoxy Base, Cartridge, 10.3 oz, 10-20 minutes Cure Time, Form: Paste
MI ITEM #01082371
MFR #38001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - White, Acetoxy Base, Cartridge, 10.3 oz, 10-20 minutes Cure Time, Form: Paste
MI ITEM #01082371
MFR #38001

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38001 CONSTRUCTION SILICONE SEALANT
  • Suitable for general construction applications
  • Provides weatherproof and waterproof seal
  • Resists ozone, UV radiation and temperature extremes
  • Fills and seals gaps around windows, doors, vents, fixtures and lights
  • Custom colors available upon request

Specifications

  • Color
    White
  • Application
    -35°F to 140°F
  • Cure Time
    10-20 minutes
  • Operating Temperature Range
    -40°F to 400°F
  • Package Size
    10.3 oz
  • Package Type
    Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text