Motion
MT3838016
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, M1.6 x 0.35 Thread Size, 2 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01082466
MFR #MT3838016
Price$25.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, M1.6 x 0.35 Thread Size, 2 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01082466
MFR #MT3838016

Mfr description
38016 7500 M1.6X0.35 PLUG FL D3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.72/each

Specifications

Dimensions

  • Overall Length
    1-5/8 in
  • Shank Diameter
    0.1410 in
  • Table Length
    1.6250 in | 41.28 mm
  • Table Width
    0.1100 in | 2.79 mm
  • Tapping Depth
    0.3125 in | 7.94 mm
  • Thread Length  
    5/16 in
  • Thread Size
    M1.6 x 0.35

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    7500
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)