Overview
Mfr description
38021 M10X125 PLUG 4FL D5
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM10 x 1.25
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-15/16 in
- Series7500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data