Overview
Mfr description
38033 7500 M30 X 2 PLUG 4FL D7
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM30 x 2
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length5-7/16 in
- Series7500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data