Motion
380
Black Max Cyanoacrylate Adhesive - Black, 1 lb, Bottle, Liquid, 24 hr Cure Time
Mi Item #01082701
MFR #380
Price$445.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black Max Cyanoacrylate Adhesive - Black, 1 lb, Bottle, Liquid, 24 hr Cure Time
Mi Item #01082701
MFR #380

Mfr description
135424 38061 380 BLACK MAX 1 LB BO
  • Designed for bonding metal, rubber and selected plastics
  • Low viscosity, black, rubber-toughened
  • One part
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$445.49/each

Specifications

Dimensions

  • Package Size
    1 lb
  • Weight
    1.15 lbs

Details

  • Color
    Black
  • Cure Time
    24 hr
  • Fixture Time
    90 sec
  • Material Comp
    Rubber Toughened
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340380615
  • Viscosity
    300 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)