Motion
MT3838123
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M14 x 1.5 Thread Size, Right Hand Direction
MI ITEM #01083004
MFR #MT3838123
Your Price$42.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M14 x 1.5 Thread Size, Right Hand Direction
MI ITEM #01083004
MFR #MT3838123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.32/each(List $48.66)

Overview

Mfr description
38123 7500 M14X1.5 BOTT 4FL D6

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M14 x 1.5
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    3-19/32 in
  • Series
    7500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought