Motion
MT3838126
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M20 x 1.5 Thread Size, Right Hand Direction
MI ITEM #01083018
MFR #MT3838126
Your Price$80.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M20 x 1.5 Thread Size, Right Hand Direction
MI ITEM #01083018
MFR #MT3838126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.02/each(List $92.03)

Overview

Mfr description
38126 7500 M20X1.5 BOTT 4FL D6

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M20 x 1.5
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    4-15/32 in
  • Series
    7500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text