Motion
MT3838127
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, M22 x 1.5 Thread Size, 4 Flutes, Metric Fine Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01083022
MFR #MT3838127
Price$81.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, M22 x 1.5 Thread Size, 4 Flutes, Metric Fine Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01083022
MFR #MT3838127

Mfr description
38127 7500 M22X1.5 BOTT 4FL D6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.11/each

Specifications

Dimensions

  • Overall Length
    4-11/16 in
  • Shank Diameter
    0.6970 in
  • Table Length
    4.6875 in | 119.06 mm
  • Table Width
    0.5230 in | 13.28 mm
  • Tapping Depth
    2.2188 in | 56.36 mm
  • Thread Length  
    2-7/32 in
  • Thread Size
    M22 x 1.5

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    7500
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)