Motion
MT3838130
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M24 x 3 Thread Size, Right Hand Direction
MI ITEM #01083037
MFR #MT3838130
List Price$157.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M24 x 3 Thread Size, Right Hand Direction
MI ITEM #01083037
MFR #MT3838130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.03/each for your price

Overview

Mfr description
38130 7500 M24 X 3 BOTT 4FL D8

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M24 x 3
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    4-29/32 in
  • Series
    7500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought