Motion
MT3838131
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M27 x 2 Thread Size, Right Hand Direction
MI ITEM #01083041
MFR #MT3838131
List Price$223.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M27 x 2 Thread Size, Right Hand Direction
MI ITEM #01083041
MFR #MT3838131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$223.39/each for your price

Overview

Mfr description
38131 7500 M27 X 2 BOTT 4FL D7

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M27 x 2
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    5-1/8 in
  • Series
    7500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text