Motion
MT3838144
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M2.2 x 0.45 Thread Size, Right Hand Direction
MI ITEM #01083104
MFR #MT3838144
List Price$12.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M2.2 x 0.45 Thread Size, Right Hand Direction
MI ITEM #01083104
MFR #MT3838144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.71/each for your price

Overview

Mfr description
38144 7500 TAPER D3 3FL M2.2X.45

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M2.2 x 0.45
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    1-3/4 in
  • Series
    7500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text