Motion
MT3838146
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, M3 x 0.5 Thread Size, 3 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01083113
MFR #MT3838146
Price$12.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, M3 x 0.5 Thread Size, 3 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01083113
MFR #MT3838146

Mfr description
38146 7500 TAPER D3 3FL M3X.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.43/each

Specifications

Dimensions

  • Overall Length
    1-15/16 in
  • Shank Diameter
    0.1410 in
  • Table Length
    1.9375 in | 49.21 mm
  • Table Width
    0.1100 in | 2.79 mm
  • Tapping Depth
    0.6250 in | 15.88 mm
  • Thread Length  
    5/8 in
  • Thread Size
    M3 x 0.5

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    7500
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)