Motion
MT3838147
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M3.5 x 0.6 Thread Size, Right Hand Direction
MI ITEM #01083117
MFR #MT3838147
Your Price$11.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M3.5 x 0.6 Thread Size, Right Hand Direction
MI ITEM #01083117
MFR #MT3838147

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.96/each(List $13.75)

Overview

Mfr description
38147 7500 TAPER D4 3FL M3.5X.6

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M3.5 x 0.6
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2 mm
  • Series
    7500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text