Motion
MT3838148
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M4 x 0.7 Thread Size, Right Hand Direction
MI ITEM #01083123
MFR #MT3838148
Your Price$8.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 7500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M4 x 0.7 Thread Size, Right Hand Direction
MI ITEM #01083123
MFR #MT3838148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.47/each(List $11.30)

Overview

Mfr description
38148 7500 TAPER D4 4FL M4X.7

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M4 x 0.7
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2-1/8 in
  • Series
    7500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text