Overview
Mfr description
38149 7500 TAPER D4 4FL M4.5X.75
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM4.5 x 0.75
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-3/8 in
- Series7500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data