Overview
Mfr description
38163 7500 TAPER 4FL D6 M18X1.5
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM18 x 1.5
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length4-1/32 in
- Series7500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data