Motion
382
Tak Pak Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Gel, 24 hr Cure Time
Mi Item #01083505
MFR #382
Price$57.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tak Pak Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Gel, 24 hr Cure Time
Mi Item #01083505
MFR #382

Mfr description
135425 38240 382 TAK PAK IA 20 GR BO
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$57.89/each

Specifications

Dimensions

  • Package Size
    20 g
  • Weight
    0.08 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    20-40 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Gel
  • UPC_NO
    079340382404
  • Viscosity
    5000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)