Motion
MT3838503
MORSE® Cutting Tools Spiral Point Tap - 7501 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M3.5 x 0.6 Thread Size
MI ITEM #01084507
MFR #MT3838503
Your Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 7501 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M3.5 x 0.6 Thread Size
MI ITEM #01084507
MFR #MT3838503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.95/each(List $16.04)

Overview

Mfr description
38503 7501 M3.5X.6PLUG S/P 2FL D4

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    2 mm
  • Series
    7501
  • Thread Direction
    Right Hand
  • Thread Size
    M3.5 x 0.6
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text