Motion
MT3838504
MORSE® Cutting Tools Spiral Point Tap - 7501 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, NC
MI ITEM #01084513
MFR #MT3838504
Price$12.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 7501 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, NC
MI ITEM #01084513
MFR #MT3838504

Mfr description
38504 M4 X 07 METRIC SPRL PT TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.59/each

Specifications

Dimensions

  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.1680 in, 4.27 mm
  • Thread Length  
    3/4 in
  • Thread Size
    M4 x 0.7

Details

  • Chamfer
    Plug
  • Class of Fit
    D4
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    7501
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4
  • Thread Standard
    NC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)