Overview
Mfr description
38505 7501 M4.5X.75PLUG SP 2FL D4
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length2-3/8 in
- Series7501
- Thread DirectionRight Hand
- Thread SizeM4.5 x 0.75
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data