Motion
MT3838506
MORSE® Cutting Tools Spiral Point Tap - 7501 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, NC
Mi Item #01084524
MFR #MT3838506
Price$12.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 7501 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, NC
Mi Item #01084524
MFR #MT3838506

Mfr description
38506 M5 X 08 METRIC SPRL PT TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.37/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.1940 in, 4.93 mm
  • Thread Length  
    7/8 in
  • Thread Size
    M5 x 0.8

Details

  • Chamfer
    Plug
  • Class of Fit
    D4
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    7501
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)