Overview
Mfr description
38512 7501 M14 X2 PLUG S/P 3FL D7
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length3-19/32 in
- Series7501
- Thread DirectionRight Hand
- Thread SizeM14 x 2
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data