Overview
Mfr description
38519 7501 M2.2X.45PLUG SP 2FL D3
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length1-3/4 in
- Series7501
- Thread DirectionRight Hand
- Thread SizeM2.2 x 0.45
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data