Motion
MT3838520
MORSE® Cutting Tools Spiral Point Tap - 7501 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M8 x 1 Thread Size
MI ITEM #01084590
MFR #MT3838520
Your Price$10.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 7501 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, M8 x 1 Thread Size
MI ITEM #01084590
MFR #MT3838520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.99/each(List $13.77)

Overview

Mfr description
38520 7501 M8 X 1 PLUG S/P 2FL D5

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    2-23/32 in
  • Thread Standard
    Metric Fine
  • Series
    7501
  • Thread Direction
    Right Hand
  • Thread Size
    M8 x 1
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text