Motion
M60317

DODGE
M60317

Right Angle Worm Gear Speed Reducer - Double Reduction, 50:1 Ratio, 5.12 in Center Distance, C-Face Coupling, Left Hand Output, 210TC Frame
MI ITEM #01086125
MFR #M60317
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M60317

Right Angle Worm Gear Speed Reducer - Double Reduction, 50:1 Ratio, 5.12 in Center Distance, C-Face Coupling, Left Hand Output, 210TC Frame
MI ITEM #01086125
MFR #M60317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
210T CM28A-50 K-1 M60317

Specifications

  • Center Distance
    5.1200 in
  • Reduction
    Double
  • Ratio
    50:1
  • Max Input Horsepower
    11.300 hp @ 2500 rpm
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Output Size
    2.1250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    210TC
  • Maximum Output RPM
    104.000 @ 2500 rpm input
  • Maximum Output Torque
    12260 in-lbs @ 860 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    5800 lb
  • Housing Height
    13.13 in
  • Standards Met
    AGMA
  • Manufacturer Reducer Size
    CM28
  • Mounting Type
    Base Mounted Integral Feet
  • UPC_NO
    782475392407
  • Weight
    280.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought