Motion
39070
Nitrile Oil Seal - Solid, 3.907 in Shaft Dia., 5.708 in OD, 1.023 in Overall Width, HMSA8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01086899
MFR #39070
List Price$37.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 3.907 in Shaft Dia., 5.708 in OD, 1.023 in Overall Width, HMSA8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01086899
MFR #39070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.97/each for your price

Overview

Mfr description
39070 OIL SEAL
  • Metal-Cased With Inner Case For Heavy-Duty Case Support
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.907 in
  • Outside Diameter
    5.708 in
  • Overall Width
    1.023 in
  • Design Type
    HMSA8
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    HMSA8 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Without Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311885188
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.87 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text