Motion
14EP32AC81

Siemens
14EP32AC81

FVNR NEMA Motor Starter - Three Phase, 3 Pole, 575 V
MI ITEM #01087230
MFR #14EP32AC81
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Siemens
14EP32AC81

FVNR NEMA Motor Starter - Three Phase, 3 Pole, 575 V
MI ITEM #01087230
MFR #14EP32AC81

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    4.00 lbs

Details

  • Enclosure Type
    Open Chassis
  • Horsepower Rating Normal Duty
    15 hp @ 460 V
  • Number Of Poles
    3
  • Phase
    Three Phase
  • Voltage
    575 V

Overview

Mfr description
14EP32AC81 FVNR NEMA STARTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought