Motion
AA 392
Acrylic Adhesive - 25 ml, Syringe, Cure Time 24 hr
MI ITEM #01087436
MFR #AA 392
Price$65.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe, Cure Time 24 hr
MI ITEM #01087436
MFR #AA 392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.75/each

Specifications

Dimensions

  • Package Size
    25 ml
  • Shear Strength
    2500 psi

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Yellow
  • Cure Time
    24 hr
  • Material Comp
    Sheet Metal
  • Package Type
    Syringe
  • Product Form
    Liquid
  • Type
    Structural Adhesive
  • UPC_NO
    079340392052
  • Viscosity
    6,500 cP
  • Viscosity Class
    Medium Viscosity

Overview

Mfr description
232853 39205 392 STRCTL AD 25 ML SYR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought