Motion
AA 392
Acrylic Adhesive - 50 ml, Tube, Cure Time 24 hr
MI ITEM #01087641
MFR #AA 392
Price$148.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 50 ml, Tube, Cure Time 24 hr
MI ITEM #01087641
MFR #AA 392

Mfr description
232855 39250 392 STRCTL AD 50 ML TB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.46/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    2500 psi

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Yellow
  • Cure Time
    24 hr
  • Material Comp
    Sheet Metal
  • Package Type
    Tube
  • Product Form
    Liquid
  • Type
    Structural Adhesive
  • UPC_NO
    079340392502
  • Viscosity
    6,500 cP
  • Viscosity Class
    Medium Viscosity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)