Motion
AA 392
Acrylic Adhesive - 1 L, Bottle, Cure Time 24 hr
MI ITEM #01087765
MFR #AA 392
Your Price$388.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle, Cure Time 24 hr
MI ITEM #01087765
MFR #AA 392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$388.37/each(List $446.62)

Overview

Mfr description
135427 39280 392 STRCTL AD 1 LT BO

Specifications

  • Material Comp
    Sheet Metal
  • Color
    Yellow
  • Acrylic Type
    Acrylic
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Application
    Bonding
  • Package Size
    1 L
  • Cure Time
    24 hr
  • Shear Strength
    2500 psi
  • Viscosity Class
    Medium Viscosity
  • Viscosity
    6,500 cP
  • UPC_NO
    079340392809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text