Motion
M60816

DODGE
M60816

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 2.00 in Center Distance, C-Face Coupling, 0.6250 in Input Size, Left Hand Output, 56C Frame
Mi Item #01089261
MFR #M60816
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M60816

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 2.00 in Center Distance, C-Face Coupling, 0.6250 in Input Size, Left Hand Output, 56C Frame
Mi Item #01089261
MFR #M60816

Mfr description
56 WM16A -15 K-1 M60816
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    2.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    WM16
  • Maximum Output RPM
    167.000 @ 2500 rpm input
  • Maximum Output Torque
    811 in-lbs @ 860 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.8750 in
  • Ratio
    15:1
  • Weight
    37.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    1.500 hp @ 2500 rpm
  • Mounting Type
    Base Mounted Integral Feet
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    850 lb
  • Reduction
    Single
  • UPC_NO
    782475396375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)