Motion
39838
Single Lip Oil Seal - Solid, 4.000 in Shaft Dia., 4.562 in OD, 0.375 in Overall Width, HMS2 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01089864
MFR #39838
Price$93.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 4.000 in Shaft Dia., 4.562 in OD, 0.375 in Overall Width, HMS2 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01089864
MFR #39838

Mfr description
39838 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.90/each

Specifications

Dimensions

  • Outside Diameter
    4.562 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    4.000 in
  • Weight
    0.16 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    401000;401001;401004;401005
  • Compatible Wear Sleeves
    99395;99399;99400;99401;99855
  • Construction Description
    Oil seal
  • Design Type
    HMS2
  • Installation Method
    Housing press fit
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311034258
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Transmission

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)