Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M60831

Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 2.63 in Center Distance, C-Face Coupling, 0.6250 in Input Size, Left Hand Output, 56C Frame
MI ITEM #01089996
MFR #M60831

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
56 WM21A -25 K-1 M60831

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single
  • Ratio
    25:1
  • Max Input Horsepower
    2.000 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    100.000 @ 2500 rpm input
  • Maximum Output Torque
    1283 in-lbs @ 860 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1270 lb
  • Manufacturer Reducer Size
    WM21
  • Mounting Type
    Base Mounted Integral Feet
  • UPC_NO
    782475397051
  • Weight
    70.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text