Motion
M60862

DODGE
M60862

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.63 in Center Distance, C-Face Coupling, 0.8750 in Input Size, Left Hand Output, 140TC Frame
MI ITEM #01090052
MFR #M60862
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M60862

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.63 in Center Distance, C-Face Coupling, 0.8750 in Input Size, Left Hand Output, 140TC Frame
MI ITEM #01090052
MFR #M60862

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    WM21
  • Maximum Output RPM
    250.000 @ 2500 rpm input
  • Maximum Output Torque
    1364 in-lbs @ 860 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.1250 in
  • Ratio
    10:1
  • Weight
    60.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    3.380 hp @ 1750 rpm
  • Mounting Type
    Base Mounted Integral Feet
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1200 lb
  • Reduction
    Single
  • UPC_NO
    782476705206

Overview

Mfr description
140WM21A 10.1 XL REDUCER M60862

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought