Specifications
Dimensions
- Height3/5 in
- Length1-2/7 in
- Width4/5 in
Details
- For Use WithJ4015, J4016, J4017 and J4018 Puller Jaws
- TypeSpring Clip
- UPC_NO662679470067
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)