Specifications
Dimensions
- Bore Diameter.5000 in
- Coupling Size Code50
- Weight0.28 lbs
Details
- Manufacturer Catalog Number414401
- Product TypeDisc Coupling Hubs
- SeriesC
- UPC_NO698210037109
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)