Motion
J4012T
Standard Tip - Standard Tip, 29/32 in Length, Part Number Compatibility: J4225S, J4235S
Mi Item #01090570
MFR #J4012T
Price$14.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Tip - Standard Tip, 29/32 in Length, Part Number Compatibility: J4225S, J4235S
Mi Item #01090570
MFR #J4012T

Mfr description
J4012T SCREW TIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.13/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Height
    5/7 in
  • Length
    29/32 in
  • Width
    5/7 in

Details

  • For Use With
    Forcing Screw
  • Part Number Compatibility
    J4225S, J4235S
  • Type
    Standard Tip
  • UPC_NO
    662679470081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)