Specifications
Dimensions
- Diameter25/64 in
- Height8/9 in
- Length10 in
- Maximum Reach7-1/8 in
- Width1-1/2 in
Details
- Capacity10 ton
- Part Number CompatibilityJ4233SJ
- TypeDual Reach Jaw
- UPC_NO662679470104
Overview
Mfr description
J4016A STR.JAW DUAL