Specifications
Dimensions
- Height8/9 in
- Length10 in
- Maximum Reach7-3/16 in
- Width7/8 in
Details
- Capacity10 ton
- Part Number CompatibilityJ4011S
- TypeLong Narrow Jaw
- UPC_NO662679470111
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)