Motion
75.DBZ.HUB NB

REXNORD INC
75.DBZ.HUB NB

Disc Coupling Hub - 75 Cplg Size, No Bore Bore
Mi Item #01090665
MFR #75.DBZ.HUB NB
Price$370.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
75.DBZ.HUB NB

Disc Coupling Hub - 75 Cplg Size, No Bore Bore
Mi Item #01090665
MFR #75.DBZ.HUB NB

Mfr description
114423 75.DBZ.HUB NB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.09/each

Specifications

Dimensions

  • Bore Diameter  
    No Bore
  • Coupling Size Code
    75
  • Weight
    1.00 lbs

Details

  • Manufacturer Catalog Number
    114423
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    698210037406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)