Motion
J4018
Cap Screw Jaw - Cap Screw Jaw, 5-7/8 in Length, Part Number Compatibility: J4011S
MI ITEM #01090689
MFR #J4018
Price$49.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw Jaw - Cap Screw Jaw, 5-7/8 in Length, Part Number Compatibility: J4011S
MI ITEM #01090689
MFR #J4018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.21/each

Specifications

Dimensions

  • Diameter
    25/64 in
  • Height
    1-2/7 in
  • Length
    5-7/8 in
  • Maximum Reach
    2-15/16 in
  • Width
    1-1/2 in

Details

  • Capacity
    10 ton
  • Part Number Compatibility
    J4011S
  • Type
    Cap Screw Jaw
  • UPC_NO
    662679470128

Overview

Mfr description
J4018 CAP SCREW JAW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought